Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes

  • Mfr # 8315055

  • Zoro # G9270231


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
369
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315055
Zoro #
G9270231
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Tap Dimension Type
Metric
Shank Dia.
4.00mm
Thread Length
18.00mm
Pitch Diameter Limit
Not Rated
Tap Size
M3
Overall Length
46.00mm
55% Thread Drill Size
2.80 mm
Square Size
3.20 mm
Shank Length
27.20 mm
65% Thread Drill Size
7/64 in
Thread Size
M3x0.5
Tap Length Standard
JIS
75% Thread Drill Size
2.75 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
369
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Features
Carbide Taps for Cast Iron and Aluminum
Material Grade - Machining
369
Thread Limit
RH5
Primary Material Application
Aluminum
Extended Neck
No
Thread Standard
JIS
Tap Shank Standard
JIS
Thread Pitch
0.50mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 46 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit RH5, Class of Fit 6H, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.