Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410101408

  • Zoro # G9268752


product price: $21.19
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101408
Zoro #
G9268752
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Shank Dia.
3.58mm
Overall Length
49.00mm
Thread Length
16.00mm
Tap Size
M3
Tap Dimension Type
Metric
Pitch Diameter Limit
D3
75% Thread Drill Size
2.75 mm
55% Thread Drill Size
2.80 mm
Square Size
2.79 mm
65% Thread Drill Size
7/64 in
Shank Length
32.80 mm
Thread Size
M3x0.5

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
14101
Standards
ANSI
Series
14101
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14101
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Class of Fit
4H
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Thread Pitch
0.50mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, TiCN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D3, Class of Fit 4H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.