Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410101608

  • Zoro # G3603555


product price: $19.99
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101608
Zoro #
G3603555
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Tap Dimension Type
Metric
Shank Dia.
2.80mm
Thread Length
16.00mm
Overall Length
49.00mm
Tap Size
M3
Pitch Diameter Limit
D3
Shank Length
32.80 mm
75% Thread Drill Size
2.75 mm
55% Thread Drill Size
2.80 mm
Thread Size
M3x0.5
Square Size
2.79 mm
65% Thread Drill Size
7/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
14101
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.50mm
Features
Create Strong Threads Without Creating Chips
Extended Neck
No
Class of Fit
4H
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14101
Thread Limit
D3
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, TiCN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.