Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410106908

  • Zoro # G9269601


product price: $19.19
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410106908
Zoro #
G9269601
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Pitch Diameter Limit
D4
Shank Dia.
3.58mm
Thread Length
16.00mm
Overall Length
49.00mm
Tap Dimension Type
Metric
Tap Size
M3
Shank Length
32.80 mm
Thread Size
M3x0.5
75% Thread Drill Size
2.75 mm
55% Thread Drill Size
2.80 mm
Square Size
2.79 mm
65% Thread Drill Size
7/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14101
Standards
ANSI
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Features
For a Wide Range of Materials, Forming Tap
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D4
Extended Neck
No
Spiral Direction
Neutral
Material Grade - Machining
14101
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, TiCN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.