Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410107108

  • Zoro # G9269626


product price: $19.99
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410107108
Zoro #
G9269626
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.00mm
Pitch Diameter Limit
D7
Thread Length
16.00mm
Shank Dia.
3.58mm
Thread Size
M3x0.5
55% Thread Drill Size
2.80 mm
75% Thread Drill Size
2.75 mm
Shank Length
32.80 mm
Square Size
2.79 mm
65% Thread Drill Size
7/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
List Number
14101
Tap Style
Thread Forming
Thread Direction
Right Hand
Series
14101
Cutting Direction - Machining
Right Hand
Thread Limit
D7
Thread Pitch
0.50mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, P
Features
For a Wide Range of Materials, Forming Tap
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, TiCN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.