Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410107408

  • Zoro # G9269967


product price: $21.19
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
49.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410107408
Zoro #
G9269967
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Overall Length
49.00mm
Thread Length
16.00mm
Shank Dia.
3.58mm
Tap Size
M3
Pitch Diameter Limit
D10
Tap Dimension Type
Metric
Shank Length
32.80 mm
55% Thread Drill Size
2.80 mm
Thread Size
M3x0.5
Square Size
2.79 mm
65% Thread Drill Size
7/64 in
75% Thread Drill Size
2.75 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Grouping
Tap
List Number
14101
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14101
Thread Standard
Metric Coarse
Thread Pitch
0.50mm
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Extended Neck
No
Thread Limit
D10
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14101
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, TiCN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.