Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415001108

  • Zoro # G3647323


product price: $43.19
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415001108
Zoro #
G3647323
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Pitch Diameter Limit
D5
Tap Size
M3
Shank Dia.
3.57mm
Thread Length
15.00mm
Tap Dimension Type
Metric
Overall Length
49.00mm
Shank Length
32.80 mm
75% Thread Drill Size
2.75 mm
65% Thread Drill Size
7/64 in
Thread Size
M3x0.5
Square Size
2.79 mm
55% Thread Drill Size
2.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Powdered Metal
List Number
14150
Series
14150
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M
Thread Pitch
0.50mm
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Limit
D5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
Metric Coarse
Material Grade - Machining
14150
Primary Material Application ISO Code
K, M, N, P
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Powdered Metal, TiCN, Right Hand, Thread Length 6.3 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.