Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415001208

  • Zoro # G3703935


product price: $43.19
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415001208
Zoro #
G3703935
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
Overall Length
49.00mm
Thread Length
16.00mm
Tap Dimension Type
Metric
Shank Dia.
2.80mm
Tap Size
M3
Thread Size
M3x0.5
Square Size
2.79 mm
Shank Length
32.80 mm
75% Thread Drill Size
2.75 mm
65% Thread Drill Size
7/64 in
55% Thread Drill Size
2.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
List Number
14150
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Tap Material
Powdered Metal
Tap Grouping
Tap
Number of Pieces
1
Series
14150
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Extended Neck
No
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
14150
Thread Pitch
0.50mm
Secondary Material Application ISO Code
H, M
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Powdered Metal, TiCN, Right Hand, Thread Length 6.3 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.