Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 2868108

  • Zoro # G3663965


product price: $23.89
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868108
Zoro #
G3663965
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
15.00mm
Pitch Diameter Limit
Not Rated
Shank Dia.
0.141"
Overall Length
49.00mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Square Size
0.1100 in
Shank Length
1 5/16 in
55% Thread Drill Size
#37
65% Thread Drill Size
#38

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Standards
ANSI
List Number
286
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
286
Extended Neck
No
Thread Pitch
0.50mm
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Material Grade - Machining
TiCN
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, High Speed Steel, TiCN, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.