Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiN, 0 Flutes

  • Mfr # 1410101505

  • Zoro # G9268786


product price: $21.19
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101505
Zoro #
G9268786
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Thread Length
16.00mm
Overall Length
49.00mm
Thread Size
M3x0.5
Square Size
2.79 mm
75% Thread Drill Size
2.75 mm
65% Thread Drill Size
7/64 in
Shank Length
32.80 mm
55% Thread Drill Size
2.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
List Number
14101
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Series
14101
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Secondary Material Application ISO Code
H, M, P
Thread Limit
D5
Material Grade - Machining
14101
Primary Material Application ISO Code
N, P
Class of Fit
6H
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.50mm
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, TiN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.