Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiN, 0 Flutes

  • Mfr # 2868105

  • Zoro # G3701424


product price: $18.89
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868105
Zoro #
G3701424
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Overall Length
49.00mm
Shank Dia.
3.58mm
Thread Length
16.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Tap Size
M3
65% Thread Drill Size
#38
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Square Size
0.1100 in
Shank Length
1 5/16 in
55% Thread Drill Size
#37

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
286
Tap Material
High Speed Steel
Series
286
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Pitch
0.50mm
Extended Neck
No
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Thread Standard
Metric Coarse
Material Grade - Machining
TiN
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, High Speed Steel, TiN, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.