Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635003053

  • Zoro # G9250123


product price: $49.59
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635003053
Zoro #
G9250123
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Thread Length
16.00mm
Overall Length
56.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D3
Tap Size
M3
Square Size
2.79 mm
75% Thread Drill Size
2.75 mm
65% Thread Drill Size
7/64 in
55% Thread Drill Size
2.80 mm
Thread Size
M3x0.5
Shank Length
37.80 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16350
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Material Grade - Machining
16350
Class of Fit
4H
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.50mm
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Thread Limit
D3
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt, V, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D3, Class of Fit 4H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.