Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635003055

  • Zoro # G9250132


product price: $49.59
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635003055
Zoro #
G9250132
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Tap Size
M3
Overall Length
56.00mm
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Thread Length
16.00mm
Shank Dia.
3.58mm
55% Thread Drill Size
2.80 mm
Shank Length
37.80 mm
Tap Length Standard
DIN
Thread Size
M3x0.5
Square Size
18.00 mm
65% Thread Drill Size
7/64 in
75% Thread Drill Size
2.75 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
16350
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application ISO Code
H, M, N, P
Class of Fit
6H
Extended Neck
No
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Pitch
0.50mm
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt, V, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.