Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636000308

  • Zoro # G9302544


product price: $50.39
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636000308
Zoro #
G9302544
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Tap Size
M3
Pitch Diameter Limit
D3
Tap Dimension Type
Metric
Overall Length
56.00mm
Shank Dia.
3.58mm
Thread Length
17.00mm
55% Thread Drill Size
#37
Tap Length Standard
DIN
Square Size
2.79 mm
Thread Size
M3x0.5
75% Thread Drill Size
#38
65% Thread Drill Size
#38
Shank Length
41.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16360
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
16360
Secondary Material Application ISO Code
H, S
Thread Limit
D3
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Interrupted Thread
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Extended Neck
Yes
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16360
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 63 mm, Cobalt, V, Right Hand, Thread Length 7 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.