Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M30-3.50, Modified Bottoming, V, 0 Flutes

  • Mfr # 1615030350

  • Zoro # G0215387


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-3.50
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Shank Dia.
25.90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615030350
Zoro #
G0215387
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M30-3.50
Shank Dia.
25.90mm
Pitch Diameter Limit
D15
Tap Dimension Type
Metric
Thread Length
72.00mm
Overall Length
180.00mm
Tap Size
M30
Thread Size
M30x3.5
Shank Length
108.00 mm
Tap Length Standard
DIN
Square Size
19.46 mm
75% Thread Drill Size
1 1/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16150
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Spiral Direction
Neutral
Extended Neck
Yes
Features
Produces No Chips
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Limit
D15
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Coarse
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Pitch
3.50mm
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16150
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, Cobalt, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 1 1/16 in, Thread Limit D15, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.