Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes

  • Mfr # 1410101900

  • Zoro # G9667996


product price: $11.99
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101900
Zoro #
G9667996
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
Tap Size
M3.5
Thread Length
17.00mm
Shank Dia.
3.58mm
Overall Length
51.00mm
55% Thread Drill Size
3.27 mm
65% Thread Drill Size
3.23 mm
Thread Size
M3.5x0.6
Square Size
2.79 mm
Shank Length
32.10 mm
75% Thread Drill Size
3.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14101
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14101
Thread Standard
Metric Coarse
Thread Pitch
0.60mm
Material Grade - Machining
14101
Class of Fit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D6
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.