Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes

  • Mfr # 1410102100

  • Zoro # G3616164


product price: $13.19
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Length
17.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102100
Zoro #
G3616164
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Thread Length
17.00mm
Shank Dia.
2.80mm
Overall Length
51.00mm
Tap Size
M3.5
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
Shank Length
32.20 mm
55% Thread Drill Size
3.27 mm
Square Size
2.79 mm
65% Thread Drill Size
3.23 mm
Thread Size
M3.5x0.6
75% Thread Drill Size
3.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
List Number
14101
Thread Direction
Right Hand
Series
14101
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Primary Material Application ISO Code
N, P
Thread Pitch
0.60mm
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Features
For a Wide Range of Materials, Forming Tap
Material Grade - Machining
14101
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.