Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410101801

  • Zoro # G9668005


product price: $12.19
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Overall Length
51.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101801
Zoro #
G9668005
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Overall Length
51.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
17.00mm
Pitch Diameter Limit
D4
Tap Size
M3.5
Thread Size
M3.5x0.6
65% Thread Drill Size
3.23 mm
55% Thread Drill Size
3.27 mm
75% Thread Drill Size
3.20 mm
Square Size
2.79 mm
Shank Length
32.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
List Number
14101
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Series
14101
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D4
Class of Fit
4H
Thread Pitch
0.60mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, Black Oxide, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D4, Class of Fit 4H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.