Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410101901

  • Zoro # G9667987


product price: $12.19
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101901
Zoro #
G9667987
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D6
Tap Size
M3.5
Shank Dia.
3.58mm
Thread Length
17.00mm
Overall Length
51.00mm
Tap Dimension Type
Metric
65% Thread Drill Size
3.23 mm
75% Thread Drill Size
3.20 mm
55% Thread Drill Size
3.27 mm
Square Size
2.79 mm
Shank Length
32.10 mm
Thread Size
M3.5x0.6

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
Tap Grouping
Tap
List Number
14101
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Thread Pitch
0.60mm
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
6H
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Spiral Direction
Neutral
Thread Limit
D6
Primary Material Application ISO Code
N, P
Material Grade - Machining
14101
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, Black Oxide, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.