Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410102101

  • Zoro # G3624476


product price: $12.39
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102101
Zoro #
G3624476
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D6
Shank Dia.
2.80mm
Tap Size
M3.5
Overall Length
51.00mm
Thread Length
17.00mm
Tap Dimension Type
Metric
55% Thread Drill Size
3.27 mm
Square Size
2.79 mm
75% Thread Drill Size
3.20 mm
65% Thread Drill Size
3.23 mm
Shank Length
32.20 mm
Thread Size
M3.5x0.6

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
List Number
14101
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Features
For a Wide Range of Materials, Forming Tap
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
No
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D6
Thread Pitch
0.60mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, Black Oxide, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.