Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410101908

  • Zoro # G9268831


product price: $16.79
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
17.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101908
Zoro #
G9268831
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Thread Length
17.00mm
Pitch Diameter Limit
D6
Tap Size
M3.5
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Overall Length
51.00mm
Square Size
2.79 mm
75% Thread Drill Size
3.20 mm
Thread Size
M3.5x0.6
Shank Length
32.10 mm
55% Thread Drill Size
3.27 mm
65% Thread Drill Size
3.23 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
14101
Tap Material
Cobalt
Standards
ANSI
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Thread Pitch
0.60mm
Material Grade - Machining
14101
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D6
Primary Material Application ISO Code
N, P
Extended Neck
No
Class of Fit
6H
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, TiCN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.