Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410107808

  • Zoro # G9269671


product price: $17.89
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410107808
Zoro #
G9269671
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Thread Length
17.00mm
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Pitch Diameter Limit
D8
Tap Size
M3.5
Overall Length
51.00mm
55% Thread Drill Size
3.27 mm
65% Thread Drill Size
3.23 mm
75% Thread Drill Size
3.20 mm
Square Size
2.79 mm
Shank Length
32.20 mm
Thread Size
M3.5x0.6

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
List Number
14101
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Series
14101
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
For a Wide Range of Materials, Forming Tap
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Thread Standard
Metric Coarse
Thread Limit
D8
Extended Neck
No
Thread Pitch
0.60mm
Primary Material Application ISO Code
N, P
Material Grade - Machining
14101
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, TiCN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D8, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.