Zoro Homepage

Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415001508

  • Zoro # G3615202


product price: $45.59
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415001508
Zoro #
G3615202
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D6
Shank Dia.
2.80mm
Tap Size
M3.5
Overall Length
51.00mm
Tap Dimension Type
Metric
Thread Length
17.00mm
65% Thread Drill Size
3.23 mm
55% Thread Drill Size
3.27 mm
Square Size
2.79 mm
Shank Length
32.10 mm
Thread Size
M3.5x0.6
75% Thread Drill Size
3.20 mm

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Powdered Metal, TiCN, Right Hand, Thread Length 7.6 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.