Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415001608

  • Zoro # G3619761


product price: $43.19
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415001608
Zoro #
G3619761
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Tap Dimension Type
Metric
Thread Length
17.00mm
Shank Dia.
2.80mm
Pitch Diameter Limit
D4
Tap Size
M3.5
Overall Length
51.00mm
Square Size
2.79 mm
65% Thread Drill Size
3.23 mm
55% Thread Drill Size
3.27 mm
Shank Length
32.20 mm
Thread Size
M3.5x0.6
75% Thread Drill Size
3.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14150
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Material
Powdered Metal
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Style
Thread Forming
Series
14150
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
0.60mm
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
K, M, N, P
Thread Limit
D4
Extended Neck
No
Secondary Material Application ISO Code
H, M
Material Grade - Machining
14150
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Powdered Metal, TiCN, Right Hand, Thread Length 7.6 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.