Zoro Homepage

Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415001708

  • Zoro # G3612777


product price: $47.69
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415001708
Zoro #
G3612777
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Thread Length
17.00mm
Shank Dia.
2.80mm
Tap Size
M3.5
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
Overall Length
51.00mm
75% Thread Drill Size
3.20 mm
Shank Length
32.20 mm
55% Thread Drill Size
3.27 mm
Thread Size
M3.5x0.6
65% Thread Drill Size
3.23 mm
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Material
Powdered Metal
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
14150
Standards
ANSI
Tap Style
Thread Forming
Thread Direction
Right Hand
Series
14150
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Material Grade - Machining
14150
Thread Pitch
0.60mm
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Limit
D6
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Powdered Metal, TiCN, Right Hand, Thread Length 7.6 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.