Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Bottoming, TiN, 0 Flutes

  • Mfr # 1410101805

  • Zoro # G9268804


product price: $16.19
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101805
Zoro #
G9268804
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Pitch Diameter Limit
D4
Tap Size
M3.5
Overall Length
51.00mm
Thread Length
17.00mm
Thread Size
M3.5x0.6
75% Thread Drill Size
3.20 mm
Square Size
2.79 mm
65% Thread Drill Size
3.23 mm
55% Thread Drill Size
3.27 mm
Shank Length
32.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
14101
Tap Material
Cobalt
Tap Grouping
Tap
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D4
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Class of Fit
4H
Extended Neck
No
Material Grade - Machining
14101
Thread Pitch
0.60mm
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, TiN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D4, Class of Fit 4H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.