Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Plug, Bright, 0 Flutes

  • Mfr # 1410102300

  • Zoro # G9667953


product price: $11.99
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102300
Zoro #
G9667953
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Tap Size
M3.5
Thread Length
17.00mm
Shank Dia.
3.58mm
Overall Length
51.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
Shank Length
32.50 mm
65% Thread Drill Size
3.23 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
3.27 mm
75% Thread Drill Size
3.20 mm
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
14101
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14101
Extended Neck
No
Thread Limit
D6
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Thread Pitch
0.60mm
Features
For a Wide Range of Materials, Forming Tap
Material Grade - Machining
14101
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.