Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Plug, Oxide, 0 Flutes

  • Mfr # 1410102201

  • Zoro # G9667962


product price: $12.89
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102201
Zoro #
G9667962
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Tap Size
M3.5
Overall Length
51.00mm
Pitch Diameter Limit
D4
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
17.00mm
Shank Length
32.50 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
3.27 mm
75% Thread Drill Size
3.20 mm
65% Thread Drill Size
3.23 mm
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
14101
Cutting Direction - Machining
Right Hand
Series
14101
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Extended Neck
No
Thread Limit
D4
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Features
For a Wide Range of Materials, Forming Tap
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.60mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, Black Oxide, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.