Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Plug, Oxide, 0 Flutes

  • Mfr # 1410102301

  • Zoro # G9667944


product price: $13.19
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410102301
Zoro #
G9667944
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Shank Dia.
3.58mm
Overall Length
51.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
Thread Length
17.00mm
Tap Size
M3.5
55% Thread Drill Size
3.27 mm
Thread Size
M3.5x0.6
Square Size
2.79 mm
65% Thread Drill Size
3.23 mm
Shank Length
32.50 mm
75% Thread Drill Size
3.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
List Number
14101
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Series
14101
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14101
Features
For a Wide Range of Materials, Forming Tap
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
D6
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Thread Pitch
0.60mm
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, Black Oxide, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.