Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Plug, TiN, 0 Flutes

  • Mfr # 1410102205

  • Zoro # G9268847


product price: $18.39
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102205
Zoro #
G9268847
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Overall Length
51.00mm
Thread Length
17.00mm
Shank Dia.
3.58mm
Tap Size
M3.5
Tap Dimension Type
Metric
Pitch Diameter Limit
D4
Thread Size
M3.5x0.6
Square Size
2.79 mm
55% Thread Drill Size
3.27 mm
Shank Length
32.50 mm
65% Thread Drill Size
3.23 mm
75% Thread Drill Size
3.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
List Number
14101
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Tap Grouping
Tap
Series
14101
Cutting Direction - Machining
Right Hand
Extended Neck
No
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Features
For a Wide Range of Materials, Forming Tap
Thread Standard
Metric Coarse
Thread Limit
D4
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14101
Secondary Material Application ISO Code
H, M, P
Thread Pitch
0.60mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, TiN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.