Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Plug, TiN, 0 Flutes

  • Mfr # 1410102305

  • Zoro # G9268865


product price: $18.39
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102305
Zoro #
G9268865
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Shank Dia.
3.58mm
Tap Size
M3.5
Pitch Diameter Limit
D6
Thread Length
17.00mm
Overall Length
51.00mm
Tap Dimension Type
Metric
65% Thread Drill Size
3.23 mm
55% Thread Drill Size
3.27 mm
Shank Length
32.50 mm
75% Thread Drill Size
3.20 mm
Square Size
2.79 mm
Thread Size
M3.5x0.6

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
List Number
14101
Standards
ANSI
Number of Pieces
1
Tap Style
Thread Forming
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D6
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14101
Thread Standard
Metric Coarse
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
For a Wide Range of Materials, Forming Tap
Thread Pitch
0.60mm
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Cobalt, TiN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.