Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Plug, V, 0 Flutes

  • Mfr # 1635035646

  • Zoro # G0216802


product price: $48.79
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635035646
Zoro #
G0216802
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3.5-0.60
Thread Length
21.00mm
Tap Dimension Type
Metric
Overall Length
56.00mm
Shank Dia.
3.60mm
Pitch Diameter Limit
D6
Tap Size
M3.5
Thread Size
M3.5x0.6
Shank Length
35.70 mm
75% Thread Drill Size
3.00 mm
65% Thread Drill Size
3.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
#31
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
List Number
16350
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Thread Pitch
0.60mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16350
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
D6
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Cobalt, V, Right Hand, Thread Length 7.2 mm, 75 Percent Thread Drill Size 3.00 mm, Thread Limit D6, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.