Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635004056

  • Zoro # G9250175


product price: $53.19
/ea

Key Features

Tap Thread Size
M4-0.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635004056
Zoro #
G9250175
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.50
Pitch Diameter Limit
D6
Tap Size
M4
Thread Length
19.00mm
Overall Length
63.00mm
Tap Dimension Type
Metric
Shank Dia.
4.10mm
55% Thread Drill Size
#25
75% Thread Drill Size
3.77 mm
65% Thread Drill Size
3.77 mm
Shank Length
41.80 mm
Tap Length Standard
DIN
Thread Size
M4x0.5
Square Size
3.33 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
List Number
16350
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Material Grade - Machining
16350
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
Metric Fine
Extended Neck
No
Thread Pitch
0.50mm
Spiral Direction
Neutral
Class of Fit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.5, Metric, Overall Length 63 mm, Cobalt, V, Right Hand, Thread Length 8.5 mm, 75 Percent Thread Drill Size 3.77 mm, Thread Limit D6, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.