Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.50, Plug, V, 0 Flutes

  • Mfr # 1635040546

  • Zoro # G0216778


product price: $51.19
/ea

Key Features

Tap Thread Size
M4-0.50
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635040546
Zoro #
G0216778
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.50
Tap Dimension Type
Metric
Overall Length
63.00mm
Thread Length
22.00mm
Pitch Diameter Limit
D6
Shank Dia.
4.30mm
Tap Size
M4
65% Thread Drill Size
9/64 in
Thread Size
M4x0.5
55% Thread Drill Size
3.65 mm
75% Thread Drill Size
9/64 in
Square Size
3.33 mm
Shank Length
41.80 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16350
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Thread Forming
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Thread Pitch
0.50mm
Material Grade - Machining
16350
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
D6
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.5, Metric, Overall Length 63 mm, Cobalt, V, Right Hand, Thread Length 8.5 mm, 75 Percent Thread Drill Size 9/64 in, Thread Limit D6, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.