Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes

  • Mfr # 1410102600

  • Zoro # G3734254


product price: $13.69
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102600
Zoro #
G3734254
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Overall Length
53.00mm
Tap Dimension Type
Metric
Shank Dia.
3.20mm
Thread Length
19.00mm
Pitch Diameter Limit
D6
Tap Size
M4
Shank Length
34.50 mm
Thread Size
M4x0.7
Square Size
3.33 mm
75% Thread Drill Size
3.65 mm
65% Thread Drill Size
3.70 mm
55% Thread Drill Size
#26

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
ANSI
List Number
14101
Tap Grouping
Tap
Series
14101
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Spiral Direction
Neutral
Features
For a Wide Range of Materials, Forming Tap
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Thread Pitch
0.70mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 8.4 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.