Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes

  • Mfr # 2868300

  • Zoro # G3664595


product price: $15.89
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868300
Zoro #
G3664595
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Thread Length
19.00mm
Pitch Diameter Limit
D6
Shank Dia.
4.10mm
Overall Length
53.00mm
Tap Size
M4
Tap Dimension Type
Metric
Shank Length
1 3/8 in
65% Thread Drill Size
3.40 mm
Square Size
0.1310 in
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Tap Material
High Speed Steel
List Number
286
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
286
Material Grade - Machining
286
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Thread Standard
Metric Coarse
Thread Pitch
1.50mm
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 55 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.4 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.