Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410102401

  • Zoro # G9667926


product price: $13.49
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102401
Zoro #
G9667926
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Tap Dimension Type
Metric
Shank Dia.
4.10mm
Tap Size
M4
Pitch Diameter Limit
D4
Overall Length
53.00mm
Thread Length
19.00mm
Square Size
3.33 mm
65% Thread Drill Size
3.70 mm
55% Thread Drill Size
#26
Thread Size
M4x0.7
Shank Length
34.40 mm
75% Thread Drill Size
3.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
14101
Tap Style
Thread Forming
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
For a Wide Range of Materials, Forming Tap
Thread Pitch
0.70mm
Material Grade - Machining
14101
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Thread Limit
D4
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Cobalt, Black Oxide, Right Hand, Thread Length 8.4 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.