Zoro Homepage

Thread Forming Tap, M4-0.70, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410102601

  • Zoro # G3665006


product price: $11.29
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102601
Zoro #
G3665006
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Tap Dimension Type
Metric
Thread Length
19.00mm
Pitch Diameter Limit
D6
Tap Size
M4
Shank Dia.
3.20mm
Overall Length
53.00mm
Thread Size
M4x0.7
65% Thread Drill Size
3.70 mm
55% Thread Drill Size
#26
Square Size
3.33 mm
75% Thread Drill Size
3.65 mm
Shank Length
34.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14101
Tap Material
Cobalt
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
14101
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14101
Thread Pitch
0.70mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D4
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Features
For a Wide Range of Materials, Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Cobalt, Black Oxide, Right Hand, Thread Length 8.4 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.