Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410102701

  • Zoro # G3701135


product price: $13.79
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410102701
Zoro #
G3701135
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Shank Dia.
3.20mm
Overall Length
53.00mm
Tap Size
M4
Pitch Diameter Limit
D6
Thread Length
19.00mm
Tap Dimension Type
Metric
Shank Length
34.50 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.70 mm
75% Thread Drill Size
3.65 mm
55% Thread Drill Size
#26
Square Size
3.33 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
14101
Tap Style
Thread Forming
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Series
14101
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Thread Pitch
0.70mm
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Thread Limit
D6
Material Grade - Machining
14101
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Features
For a Wide Range of Materials, Forming Tap
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Cobalt, Black Oxide, Right Hand, Thread Length 8.4 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.