Zoro Homepage

Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410108208

  • Zoro # G9269714


product price: $20.29
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410108208
Zoro #
G9269714
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Tap Size
M4
Tap Dimension Type
Metric
Shank Dia.
4.10mm
Pitch Diameter Limit
D9
Overall Length
53.00mm
Thread Length
19.00mm
Thread Size
M4x0.7
65% Thread Drill Size
3.70 mm
Shank Length
34.50 mm
Square Size
3.33 mm
75% Thread Drill Size
3.65 mm
55% Thread Drill Size
#26

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
List Number
14101
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14101
Spiral Direction
Neutral
Thread Pitch
0.70mm
Material Grade - Machining
14101
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D9
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, P
Features
For a Wide Range of Materials, Forming Tap
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Cobalt, TiCN, Right Hand, Thread Length 8.4 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.