Zoro Homepage

Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415001808

  • Zoro # G3645284


product price: $49.39
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415001808
Zoro #
G3645284
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Tap Size
M4
Pitch Diameter Limit
D6
Tap Dimension Type
Metric
Overall Length
53.00mm
Shank Dia.
3.20mm
Thread Length
19.00mm
65% Thread Drill Size
3.70 mm
Shank Length
34.40 mm
55% Thread Drill Size
#26
Thread Size
M4x0.7
Square Size
3.32 mm
75% Thread Drill Size
3.65 mm

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Powdered Metal, TiCN, Right Hand, Thread Length 7.6 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.