Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415002008

  • Zoro # G3597072


product price: $46.79
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415002008
Zoro #
G3597072
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Tap Dimension Type
Metric
Thread Length
19.00mm
Overall Length
53.00mm
Shank Dia.
3.20mm
Tap Size
M4
Pitch Diameter Limit
D6
75% Thread Drill Size
3.65 mm
65% Thread Drill Size
3.70 mm
55% Thread Drill Size
#26
Thread Size
M4x0.7
Square Size
3.32 mm
Shank Length
34.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
14150
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14150
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M
Spiral Direction
Neutral
Thread Pitch
0.70mm
Material Grade - Machining
14150
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Limit
D4
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Powdered Metal, TiCN, Right Hand, Thread Length 7.6 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.