Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415002108

  • Zoro # G3715372


product price: $43.19
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
19.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415002108
Zoro #
G3715372
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Thread Length
19.00mm
Overall Length
53.00mm
Pitch Diameter Limit
D6
Tap Size
M4
Shank Dia.
3.20mm
Tap Dimension Type
Metric
Shank Length
34.50 mm
Thread Size
M4x0.7
55% Thread Drill Size
#26
65% Thread Drill Size
3.70 mm
Square Size
3.32 mm
75% Thread Drill Size
3.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14150
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Powdered Metal
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Series
14150
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Thread Limit
D6
Secondary Material Application ISO Code
H, M
Thread Pitch
0.70mm
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
No
Material Grade - Machining
14150
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Powdered Metal, TiCN, Right Hand, Thread Length 7.6 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.