Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes

  • Mfr # 2868308

  • Zoro # G9270143


product price: $20.19
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868308
Zoro #
G9270143
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Overall Length
53.00mm
Thread Length
19.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Shank Dia.
4.10mm
Tap Size
M4
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Shank Length
1 3/8 in
Square Size
0.1310 in
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Grouping
Tap
List Number
286
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Material
High Speed Steel
Series
286
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
0.70mm
Thread Standard
Metric Coarse
Extended Neck
No
Material Grade - Machining
TiCN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 55 mm, High Speed Steel, TiCN, Right Hand, Thread Length 8.4 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit Not Applicable, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.