Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635004074

  • Zoro # G9250184


product price: $50.39
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635004074
Zoro #
G9250184
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Thread Length
19.00mm
Tap Size
M4
Pitch Diameter Limit
D4
Tap Dimension Type
Metric
Shank Dia.
4.10mm
Overall Length
63.00mm
Shank Length
41.70 mm
75% Thread Drill Size
3.65 mm
Square Size
3.33 mm
Tap Length Standard
DIN
65% Thread Drill Size
3.70 mm
Thread Size
M4x0.7
55% Thread Drill Size
#26

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Tap Style
Thread Forming
Number of Pieces
1
List Number
16350
Tap Grouping
Tap
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70mm
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Class of Fit
6H
Secondary Material Application ISO Code
H, S
Thread Limit
D4
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt, V, Right Hand, Thread Length 8.5 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.