Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Plug, V, 0 Flutes

  • Mfr # 1635040746

  • Zoro # G0216811


product price: $54.29
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635040746
Zoro #
G0216811
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Pitch Diameter Limit
D6
Thread Length
22.00mm
Tap Dimension Type
Metric
Overall Length
63.00mm
Shank Dia.
4.30mm
Tap Size
M4
Tap Length Standard
DIN
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Shank Length
41.70 mm
75% Thread Drill Size
3.40 mm
Square Size
3.33 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
16350
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Thread Limit
D6
Thread Pitch
0.70mm
Material Grade - Machining
16350
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Extended Neck
Yes
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt, V, Right Hand, Thread Length 8.5 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit D6, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.