Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M42-4.50, Modified Bottoming, V, 0 Flutes

  • Mfr # 1615042451

  • Zoro # G0215579


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Pitch Diameter Limit
D17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615042451
Zoro #
G0215579
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Pitch Diameter Limit
D17
Shank Dia.
36.30mm
Thread Length
80.00mm
Overall Length
200.00mm
Tap Dimension Type
Metric
Tap Size
M42
Square Size
27.23 mm
Shank Length
120.00 mm
Tap Length Standard
DIN
Thread Size
M42x4.5
75% Thread Drill Size
1 1/2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16150
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Thread Pitch
4.50mm
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Material Grade - Machining
16150
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Coolant Through
Thread Limit
D17
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Features
Produces No Chips
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, Cobalt, TiCN, Right Hand, Thread Length 27 mm, 75 Percent Thread Drill Size 1 1/2 in, Thread Limit D17, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.