Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M42-4.50, Modified Bottoming, V, 0 Flutes

  • Mfr # 1635042451

  • Zoro # G0217581


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Shank Dia.
36.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635042451
Zoro #
G0217581
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Shank Dia.
36.30mm
Tap Dimension Type
Metric
Overall Length
200.00mm
Thread Length
80.00mm
Pitch Diameter Limit
D17
Tap Size
M42
Shank Length
120.00 mm
Square Size
27.23 mm
Tap Length Standard
DIN
75% Thread Drill Size
1 1/2 in
65% Thread Drill Size
1.5039 in
Thread Size
M42x4.5

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
List Number
16350
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Material Grade - Machining
16350
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Thread Pitch
4.50mm
Thread Limit
D17
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, Cobalt, V, Right Hand, Thread Length 27 mm, 75 Percent Thread Drill Size 1 1/2 in, Thread Limit D17, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.