Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4.5-0.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635045754

  • Zoro # G9250595


product price: $55.49
/ea

Key Features

Tap Thread Size
M4.5-0.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635045754
Zoro #
G9250595
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4.5-0.75
Shank Dia.
5.00mm
Overall Length
70.00mm
Pitch Diameter Limit
D4
Thread Length
22.00mm
Tap Size
M4.5
Tap Dimension Type
Metric
Thread Size
M4.5x0.75
75% Thread Drill Size
#24
55% Thread Drill Size
5/32 in
Square Size
3.86 mm
Shank Length
44.60 mm
Tap Length Standard
DIN
65% Thread Drill Size
#24

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
List Number
16350
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Tap Material
Cobalt
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16350
Thread Limit
D4
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
0.75mm
Extended Neck
Yes
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4.5x0.75, Metric, Overall Length 70 mm, Cobalt, V, Right Hand, Thread Length 9.1 mm, 75 Percent Thread Drill Size #24, Thread Limit D4, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.