Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4.5-0.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635045756

  • Zoro # G9250604


product price: $53.19
/ea

Key Features

Tap Thread Size
M4.5-0.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
70.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635045756
Zoro #
G9250604
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4.5-0.75
Overall Length
70.00mm
Tap Dimension Type
Metric
Thread Length
22.00mm
Pitch Diameter Limit
D6
Tap Size
M4.5
Shank Dia.
5.00mm
75% Thread Drill Size
#24
Square Size
3.86 mm
65% Thread Drill Size
#24
Shank Length
44.60 mm
Thread Size
M4.5x0.75
Tap Length Standard
DIN
55% Thread Drill Size
5/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
List Number
16350
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16350
Spiral Direction
Neutral
Thread Limit
D6
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Pitch
0.75mm
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4.5x0.75, Metric, Overall Length 70 mm, Cobalt, V, Right Hand, Thread Length 9.1 mm, 75 Percent Thread Drill Size #24, Thread Limit D6, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.